Rotary Vane Pump, SS, 140 gph
- Mfr # PA411-50M
- Zoro # G622784866
product price:Â
$
670.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Temperature - Minimum
45 Degrees F
Standards
CSA, NSF, UL, WRAS Approved
Seal Type
Mechanical
Drive Type
Direct Drive
Horsepower - Maximum
1/3 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA411-50M
- Zoro #
- G622784866
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Discharge Diameter
- 3/8 in
Details
- Operating Temperature - Minimum
- 45 Degrees F
- Standards
- CSA, NSF, UL, WRAS Approved
- Seal Type
- Mechanical
- Drive Type
- Direct Drive
- Horsepower - Maximum
- 1/3 hp
- Viscosity - Maximum
- 1.25 cps
- Includes Strainer
- No Strainer Included
- Flow Rate - Maximum
- 140 gph
- Chemical Compatibility
- Glycol, Mineral Oil, Petroleum Oil, Water
- Housing Material
- Stainless Steel
- Nameplate Voltage
- 115/230V AC
- Seal Material
- Buna-N
- Feet of Head - Maximum
- 599.88 ft
- Operating Pressure - Maximum
- 260 psi
- Item
- Rotary Vane Pump
- Shaft Material
- Stainless Steel
- Vane Material
- Carbon Graphite
Description
Rotary Vane Pump, Housing Material Stainless Steel, Nameplate Voltage 115/230V AC, Operating Pressure - Maximum 260 psi, Flow Rate - Maximum 140 gph, Vane Material Carbon Graphite, Viscosity - Maximum 1.25 cps, Seal Type Mechanical, Seal Material Buna-N, Operating Temperature - Minimum 45 Degrees F, Horsepower - Maximum 1/3 hp, Feet of Head - Maximum 599.88 ft, Shaft Material Stainless Steel, Standards CSA, NSF, UL, WRAS Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.