Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, Stainless Steel, 11 gpm

  • Mfr # LO2000CN0NV0000

  • Zoro # G9347222


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

External Relief
No
Shaft
Stainless Steel
Inlet/Outlet
1 in FNPT
Body Material
Stainless Steel
Mounting
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO2000CN0NV0000
Zoro #
G9347222
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
5/8 in
Overall Width
4.9 in
Overall Length
6.7 in
Manufacturer Warranty Length
15 mo
Overall Height
4.9 in
Media Intake Connection Size
1 in
Discharge Connection Size
1 in

Details

Item
Rotary Vane Pump
External Relief
No
Shaft
Stainless Steel
Inlet/Outlet
1 in FNPT
Body Material
Stainless Steel
Mounting
Flange
Min. Flow (GPM)
11 gpm
Max. Temp. (F)
158 Degrees F
Max. Flow (GPM)
11 gpm
Max. Pressure (PSI)
290 psi
Vane Material
Carbon
By-Pass
No
Shaft Material
Stainless Steel
Flow Rate - Maximum
570 gph
NSF 169 Listed
Yes
Discharge Connection Type
FNPT
Includes Filter
No
Flow Rate @ 100 psi
570 gph
Seal Material
Viton
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
23 Degrees F
Compatible Motor Frame
56C NEMA, M80, M90 IEC
Media Intake Connection Type
FNPT
Flow Rate @ 150 psi
560 gph
Flow Rate @ 200 psi
540 gph
Operating Temperature - Maximum
158 Degrees F
Feet of Head - Maximum
240 psi
For Media Type
Water
Flow Rate @ 50 psi
560 gph
Viscosity - Maximum
150 cps
Flow Rate - Minimum
540 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 570 gph, Feet of Head - Maximum 240 psi, Mounting Type 3 Bolt Flange, Compatible Motor Frame 56C NEMA, M80, M90 IEC, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Discharge Connection Size 1 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 23 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.