Zoro Homepage

Rotary Vane Pump, Stainless Steel, 12.1GPM

  • Mfr # LO2200CN0NV0000

  • Zoro # G9347231


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

External Relief
No
Body Material
Stainless Steel
Vane Material
Carbon
Inlet/Outlet
1 in FNPT
Shaft
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO2200CN0NV0000
Zoro #
G9347231
UPC #
-
Country of Origin
Italy

Dimensions

Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Shaft Outer Diameter
5/8 in
Overall Width
4.9 in
Overall Length
6.7 in
Overall Height
4.9 in
Manufacturer Warranty Length
15 mo

Details

Item
Rotary Vane Pump
External Relief
No
Body Material
Stainless Steel
Vane Material
Carbon
Inlet/Outlet
1 in FNPT
Shaft
Stainless Steel
Max. Temp. (F)
158 Degrees F
By-Pass
No
Max. Pressure (PSI)
290 psi
Min. Flow (GPM)
12.1 gpm
Max. Flow (GPM)
12.1 gpm
Mounting
Flange
Shaft Material
Stainless Steel
Flow Rate @ 150 psi
640 gph
NSF 169 Listed
Yes
Flow Rate - Minimum
600 gph
Flow Rate @ 200 psi
600 gph
Operating Pressure - Maximum
290 psi
Compatible Motor Frame
56C NEMA, M80, M90 IEC
For Media Type
Water
Flow Rate @ 50 psi
640 gph
Flow Rate @ 100 psi
630 gph
Seal Material
Viton
Operating Temperature - Maximum
158 Degrees F
Viscosity - Maximum
150 cps
Operating Temperature - Minimum
23 Degrees F
Media Intake Connection Type
FNPT
Flow Rate - Maximum
640 gph
Feet of Head - Maximum
240 psi
Includes Filter
No
Discharge Connection Type
FNPT

Description

Rotary Vane Pump, Flow Rate - Maximum 640 gph, Feet of Head - Maximum 240 psi, Mounting Type 3 Bolt Flange, Compatible Motor Frame 56C NEMA, M80, M90 IEC, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Discharge Connection Size 1 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 23 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.