Zoro Homepage

Rotary Vane Pump, Stainless Steel, 3.1 gpm

  • Mfr # PO0601BNENN0000

  • Zoro # G9347055


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Relief Pressure Max. (PSI)
240 psi
External Relief
No
Mounting
Carbonator
Min. Flow (GPM)
3.1 gpm
By-Pass
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO0601BNENN0000
Zoro #
G9347055
UPC #
-
Country of Origin
Italy

Dimensions

Discharge Connection Size
1/2 in
Overall Width
4.3 in
Shaft Outer Diameter
1/8 in
Overall Height
3.9 in
Media Intake Connection Size
1/2 in
Manufacturer Warranty Length
15 mo
Overall Length
4.1 in

Details

Item
Rotary Vane Pump
Relief Pressure Max. (PSI)
240 psi
External Relief
No
Mounting
Carbonator
Min. Flow (GPM)
3.1 gpm
By-Pass
Yes
Body Material
Stainless Steel
Max. Flow (GPM)
3.1 gpm
Max. Temp. (F)
158 Degrees F
Inlet/Outlet
1/2 in FNPT
Max. Pressure (PSI)
290 psi
Shaft
Stainless Steel
Vane Material
Carbon
Includes
Relief Valve
Shaft Material
Stainless Steel
Discharge Connection Type
FNPT
Standards
NSF
NSF 169 Listed
Yes
Operating Temperature - Maximum
158 Degrees F
For Media Type
Water
Flow Rate - Maximum
165 gph
Flow Rate - Minimum
145 gph
Operating Temperature - Minimum
23 Degrees F
Flow Rate @ 50 psi
160 gph
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Seal Material
Buna-N
Media Intake Connection Type
FNPT
Viscosity - Maximum
150 cps
Feet of Head - Maximum
240 psi
Includes Filter
No
Operating Pressure - Maximum
290 psi
Flow Rate @ 100 psi
158 gph
Flow Rate @ 200 psi
142 gph
Flow Rate @ 150 psi
150 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 165 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.