Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, Stainless Steel, 8.8 gpm

  • Mfr # LO1600CN0NV0000

  • Zoro # G9347177


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
158 Degrees F
Mounting
Flange
Vane Material
Carbon
Min. Flow (GPM)
8.8 gpm
Max. Flow (GPM)
8.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LO1600CN0NV0000
Zoro #
G9347177
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6.7 in
Overall Height
4.9 in
Overall Width
4.9 in
Discharge Connection Size
1 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1 in
Manufacturer Warranty Length
15 mo

Details

Item
Rotary Vane Pump
Max. Temp. (F)
158 Degrees F
Mounting
Flange
Vane Material
Carbon
Min. Flow (GPM)
8.8 gpm
Max. Flow (GPM)
8.8 gpm
By-Pass
No
Inlet/Outlet
1 in FNPT
Max. Pressure (PSI)
290 psi
Shaft
Stainless Steel
External Relief
No
Body Material
Stainless Steel
Shaft Material
Stainless Steel
Operating Pressure - Maximum
290 psi
Flow Rate @ 100 psi
450 gph
Flow Rate @ 200 psi
440 gph
NSF 169 Listed
Yes
Includes Filter
No
Flow Rate - Maximum
470 gph
Operating Temperature - Minimum
23 Degrees F
Viscosity - Maximum
150 cps
Operating Temperature - Maximum
158 Degrees F
Compatible Motor Frame
56C NEMA, M80, M90 IEC
For Media Type
Water
Discharge Connection Type
FNPT
Flow Rate @ 50 psi
460 gph
Flow Rate - Minimum
440 gph
Flow Rate @ 150 psi
430 gph
Media Intake Connection Type
FNPT
Seal Material
Viton
Feet of Head - Maximum
240 psi

Description

Rotary Vane Pump, Flow Rate - Maximum 470 gph, Feet of Head - Maximum 240 psi, Mounting Type 3 Bolt Flange, Compatible Motor Frame 56C NEMA, M80, M90 IEC, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Discharge Connection Size 1 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 23 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.