Shop FLUKE
See all product information
Create Account
Antenna, Fluke, 1773/1775/1777, 177X
- Mfr # 177X-ANTENNA
- Zoro # G223654407
product price:Â
$
84.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Connector Type
SMA
Data Transfer Speed - Maximum
150 MBps
Compatible with Brand
Fluke
Overall Height
28.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177X-ANTENNA
- Zoro #
- G223654407
- UPC #
- 0195112127650
- Country of Origin
- China
- Standards
- CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
- Connector Type
- SMA
- Data Transfer Speed - Maximum
- 150 MBps
- Compatible with Brand
- Fluke
- Includes
- Safety Sheet
- Compatible with Manufacturer Model Number
- 1773, 1775, 1777
- Compatible with Series
- 177X
- Product Type
- External Antenna
- Item
- Antenna
- Compatible Manufacturer Model Number
- 1773, 1775, 1777
- For Manufacturer Part Number
- 1773, 1775, 1777
- Compatible with Mfr. Model Number
- 1773, 1775, 1777
- Compatible Manufacturer Part Number
- 1773, 1775, 1777
- Compatible Series
- 177X
- For Use With
- 177X
- For Wire Feeder Series
- 177X
Dimensions
- Overall Height
- 28.5 in
- Overall Depth
- 45.6 in
- Manufacturer Warranty Length
- 1 yr
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Antenna, CAT Safety Rating Not Applicable, Compatible with Manufacturer Model Number 1773, 1775, 1777, Compatible with Brand Fluke, Compatible with Series 177X, Includes Safety Sheet, Product Type External Antenna, Cable Length Not Applicable, Compatible Grainger Part Number 780AZ1, 780AZ2, 780AZ3, Connector Type SMA, Manufacturer Warranty Length 1 yr, Overall Depth 45.6 in, Overall Height 28.5 in, Overall Length 6 ft, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.