Zoro Homepage

Digital Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity

  • Mfr # FLUKE-T5/PRV

  • Zoro # G0094468


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
100
Clamp Meter Jaw Style
Split
Max. Ohms
1,000
Jaw Capacity
0.5 in (13 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-T5/PRV
Zoro #
G0094468
UPC #
095969797979
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
No Warranty (Service Available)
Max. Conductor Size
0.50 in (12.7mm)

Description

Digital Clamp Meter, Includes Fluke PRV240, Hanging Strap, Test Leads, Clamp Meter Audible Continuity Yes, Clamp Meter Bluetooth Compatibility No, Clamp Meter Current Leakage Testing No, Clamp Meter Data Hold Yes, Clamp Meter Data Logging Yes, Clamp Meter Display Type LCD, Clamp Meter Dustproof No, Clamp Meter Intrinsically Safe No, Clamp Meter Max. AC Current 100 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.