Zoro Homepage

Digital Multimeter, LCD, 10 A

  • Mfr # FLUKE-107 ESP

  • Zoro # G6079413


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Max. AC Amps
10
Max. DC Volts
600
Max. Ohms
40 M
Display
LCD
Max. DC Amps
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-107 ESP
Zoro #
G6079413
UPC #
095969678780
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
5.6 in
Overall Width
2.7 in
Battery Size
AAA
Depth
1.1 in

Details

Item
Digital Multimeter
Max. AC Amps
10
Max. DC Volts
600
Max. Ohms
40 M
Display
LCD
Max. DC Amps
10
Max. AC Volts
600
Standards
CE, CSA
Auto Ranging
No
Battery Type
AAA
Calibration Certificate Included
No
Duty Cycle
Yes
Auto Power Off
No
Instrument Safety Rating
CAT III 600V
Min./Max. Memory
Yes
Intrinsically Safe
No
NIST Certification By
Not Certified
Instrument Frequency Counter Range
0.01 Hz to 50 kHz
Series
107
Includes
(2) Batteries, Strap
Special Features
Measure AC/DC Voltage and Current
Peak Hold
No
Capacitance Range
1 nF to 1000 nF
Bar Graph
No
Data Hold
No
Diode Test
Yes
Basic DC Accuracy
+/-0.50% of Reading +3 Digits
Instrument Counts
6,000
Data Logging
No
Audible Continuity
Yes
Shop By
Hot Buys
AC Response Calculation
Average
Frequency Measurement Accuracy
0.1 % + 3
Resistance Measurement Accuracy
+/-1.5%
Basic AC Current Accuracy
+/-1.5 % + 3
Display Type
LCD
Capacitance Measurement Accuracy
2 % + 5
Maximum Storage Temperature
140 Degrees F
Basic DC Voltage Accuracy
+/-0.50% + 3 Digits
Maximum Operating Temperature
104 Degrees F
Minimum Capacitance Measurement
1 nF
Battery Access
Yes
Waterproof
No
Maximum Capacitance Measurement
1,000 nF
Maximum DC Voltage Measurement
600 V
Minimum AC Voltage Measurement
0 V
IP Rating
IP40
Basic DC Current Accuracy
1.5 % + 3
Software Included
No
Dustproof
No
Minimum/Maximum Memory
Yes
Minimum AC Current Measurement
0 A
Minimum DC Voltage Measurement
0 V
Bluetooth Compatible
No
Minimum Frequency Measurement
0.01 Hz
Weight
200 g
NIST Certification By Manufacturer
Not Certified
Minimum Operating Temperature
32 Degrees F
Maximum AC Voltage Measurement
600 V
Computer Interface Connection Type
None
Maximum Frequency Measurement
50 kHz
Basic AC Voltage Accuracy
1.0 % + 3
Thermal Imaging
No
Maximum AC Current Measurement
10 A
Maximum DC Current Measurement
10 A
Bar Graph Included
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
Battery Chemistry
Alkaline
Minimum Storage Temperature
-22 Degrees F
Removable Screen
No
Maximum Resistance Measurement
40 megaohm
Batteries Included
Yes
Current Leakage Testing
No
Minimum DC Current Measurement
0 A

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3, Basic DC Voltage Accuracy +/-0.50 Percent + 3 Digits, Data Hold No, Basic DC Current Accuracy 1.5 Percent + 3, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Measure AC/DC Voltage and Current, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.