Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Documenting Process Calibrator

  • Mfr # Fluke-753

  • Zoro # G4120532


product price: $8,951.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) AC280 Hook Clips, (3) Extended Tooth, (3) TP220 Test Probes, Alligator Clips, Battery Charger, Carrying Case, USB Cable
Display
Graphical
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, EN 610-1:1993, UL3111
Interface
USB
Loop Supply Voltage
26 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-753
Zoro #
G4120532
UPC #
095969590402
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Multifunction Calibrator
Includes
(2) AC280 Hook Clips, (3) Extended Tooth, (3) TP220 Test Probes, Alligator Clips, Battery Charger, Carrying Case, USB Cable
Display
Graphical
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, EN 610-1:1993, UL3111
Interface
USB
Loop Supply Voltage
26 V
RTD Type
Cu10 (427), Ni120 (672), Pt100 (385), Pt100 (3916), Pt100 (3926), Pt1000 (385), Pt200 (385), Pt500 (385)
Powered By
Rechargable Battery Pack
Current Measurement Range
0 to 110mA DC
RTD Temperature Range
-200 Degrees to 800 Degrees C
Basic DC Accuracy
+/- 0.05% + 0.05V
Insulation Category
Cat II 300V
Intrinsically Safe
No
Frequency Source Range
0 to 50 kHz
Thermocouple Temperature Range
-250 Degrees to 2500 Degrees C
Thermocouple Type
B, BP, C, E, J, K, L, N, R, S, T, U, XK
Pressure Modules
29 Ranges
Resistance Measurements
0 to 10 kilohm
Resistance Source
0 to 10 kilohm
Max. Loop Current
25 mA
Frequency Measurement Range
0 to 50 kHz
Voltage Measurement Range
0 to 300V AC/V DC
Calibration Certificate
NIST
Source Voltage
0 to 15V DC
Measurement Functions
Current, Frequency, Resistance, TC and RTD, Voltage (AC and DC)
Source Current
0 to 22mA DC
External Pressure Range
Dependent On Pressure Module
Frequency Measurement - Maximum
50 kHz
RTD Temperature - Maximum
1,472 Degrees F
Resistance Measurement - Maximum
10 kiloohm
RTD Temperature - Minimum
-328 Degrees F
Source Frequency - Maximum
50 kHz
Loop Current - Maximum
25 mA
Source Resistance - Maximum
10 kiloohm
Calibration Certificate Type
NIST
Source Voltage - Minimum
1 V
IP Rating
IP52
Source Resistance - Minimum
1 kiloohm
Frequency Measurement - Minimum
11.01 kHz
Parameters Measured
DC Current, DC Voltage, Frequency, Resistance, RTD, TC
Current Measurement - Maximum
110 mA
Thermocouple Temperature - Minimum
482 Degrees F
Voltage Measurement - Minimum
3 V AC/DC
Voltage Measurement - Maximum
300 V AC/DC
Includes Batteries
Batteries Included
Source Current - Maximum
22 mA
Thermocouple Temperature - Maximum
1,472 Degrees F
Source Current - Minimum
0 mA
Current Measurement - Minimum
30 mA
Intrinsic Safety
Not Specified Intrinsically Safe
Source Frequency - Minimum
22 kHz
Resistance Measurement - Minimum
1 kiloohm
Source Voltage - Maximum
15 V
Battery Chemistry
Lithium Ion
Digital Display Screen Type
LCD

Description

Multifunction Calibrator, Voltage Measurement Range 0 to 300V AC/V DC, Loop Supply Voltage 26 V, Intrinsically Safe No, Pressure Modules 29 Ranges, Measurement Functions Current, Frequency, Resistance, TC and RTD, Voltage (AC and DC), Source Current 0 to 22mA DC, Current Measurement Range 0 to 110mA DC, Basic DC Accuracy +/- 0.05 Percent + 0.05V, Thermocouple Temperature Range -250 Degrees to 2500 Degrees C, Powered By Rechargable Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.