Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywell, Temperature Calibrator

  • Mfr # 9190A-F-156

  • Zoro # G8355715


product price: $24,330.00
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Main Power Cord, 6-pin DIN Connector, 9190 Insert F, 9930 Interface-It Calibration Software and Users Guide, Clamp-on Ferrites, Getting Started Manual, Insert Removal Tool, Product CD, Report of Calibration and Calibration Label, Test Lead Kit, USB Cable, Well Insulator Cap
Display
LCD
Standards
IEC 61010-1, Installation Category II, Pollution degree 2, IEC 61326-1: Basic
Interface
RS-232, USB Cable
Accuracy
+/-0.2 Degrees C Full Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190A-F-156
Zoro #
G8355715
UPC #
095969635721
Country of Origin
United States

Dimensions

Overall Dimensions
18 13/16 in H x 8 in W x 14 29/32 in D
Well Size
1 3/16 in Dia x 6 5/16 D Well
Overall Height
18.81 in
Well Diameter
1.19 in
Well Depth
6.31 in
Overall Depth
14.91 in
Overall Width
8 in
For Stem Diameter
(2) 3 mm, (2) 4 mm, 6 mm, 1/4 in

Details

Item
Drywell
Includes
6 ft Main Power Cord, 6-pin DIN Connector, 9190 Insert F, 9930 Interface-It Calibration Software and Users Guide, Clamp-on Ferrites, Getting Started Manual, Insert Removal Tool, Product CD, Report of Calibration and Calibration Label, Test Lead Kit, USB Cable, Well Insulator Cap
Display
LCD
Standards
IEC 61010-1, Installation Category II, Pollution degree 2, IEC 61326-1: Basic
Interface
RS-232, USB Cable
Accuracy
+/-0.2 Degrees C Full Range
Application
Blood Banks, Cold Rooms, Freeze Dryers, Laboratory Refrigerators, Medical Freezers, Sterilizers (Autoclaves)
Agency Compliance
EU Directives, CSA, Australian EMC Requirements
Calibration Certificate
yes
Power Source
Plug-In
Typical Cooling Time
80 min (23 Degrees to -90 Degrees C), 90 min (23 Degrees to -95 Degrees C), 60 min (140 Degrees to 23 Degrees C)
Stabilization Time
15 min
Calibrator Accuracy
+/-0.2 Degrees C
With Process Connections
No
Typical Uniformity
+/-0.05 Degrees C
Display Temperature Accuracy
+/-0.2 Degrees C
Brand and Series
Fluke 9190A
Probe Connection Types
(1) 4-Terminal RTD Input, (1) Miniature connectors (ASTM E1684)
Temperature Range
-139 Degrees to 284 Degrees F/-95 Degrees to 140 Degrees C
Calibrator Type
Field Metrology Well
Calibrator Weight
35 lb
Power Source Details
100 to 115V, 200 to 230V
Display Resolution
0.01 Degrees
Stability
+/-0.015 Degrees C
Typical Heating Time
40 min (-95 Degrees to 140 Degrees C)
Set Point Style
Adjustable
Temperature Accuracy
+/-0.2 Degrees C
Number of Set Points
Variable
Single Well/Dual Well
Single Well

Description

Drywell, Field Metrology Well, Fluke 9190A, -139 Degrees to 284 Degrees F/-95 Degrees to 140 Degrees C, Interface RS-232, USB Cable, Number of Set Points Variable, 18 13/16 in H x 8 in W x 14 29/32 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.