Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Ground Tester, 128 Hz, 250VAC

  • Mfr # FLUKE-1623-2

  • Zoro # G6181131


product price: $2,906.99
/ea
Free Shipping & Returns

Key Features

Earth Ground Resistance Range
0.020 to 19.99 kilohm
Resolution
0.001 to 10 ohm
Operating Frequency
128 Hz
Soil Resistivity
Yes
Earth Volts
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1623-2
Zoro #
G6181131
UPC #
095969666848
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Earth Ground Tester
Earth Ground Resistance Range
0.020 to 19.99 kilohm
Resolution
0.001 to 10 ohm
Operating Frequency
128 Hz
Soil Resistivity
Yes
Earth Volts
250V AC
Standards
CE
Earth Measurement Poles
3, 4
Display
Digital LCD
Includes
Batteries, Cables, Manual
Accuracy
+/-2% of Reading +/-3 Digits
Earth Measurement Clamps
No
Measuring Current
Greater Than 50mA
Power Source
(6)AA Batteries
Counts
1,999
Safety Rating
CAT II 300V
Interface
USB
Measuring Voltage
Less Than 48
Communication Protocol
USB
Test Current
Greater Than50 mA
Number of Records Stored
1,500
Maximum Earth Voltage
50 V AC
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Dustproof
Yes
Calibration Certificate
None
Bluetooth Compatible
No

Description

Earth Ground Tester, Bluetooth Compatible No, Calibration Certificate None, Dustproof Yes, Maximum Earth Voltage 50 V AC, Number of Records Stored 1,500, Test Current greater than 50 mA, Standards CE, Communication Protocol USB, Includes Batteries, Cables, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.