Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV Charging Station Analyzer, 10 3/8" H

  • Mfr # FLK-FEV150/TY1/FPC

  • Zoro # G313332734


product price: $3,444.99
/ea
Free Shipping & Returns

Key Features

Includes
Type 1 Connector, Test Analyzer, Carrying Bag, TPAK Magnetic Hanger
Standards
SAE J1772
Overall Height
10 3/8 in
Overall Width
4 7/8 in
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-FEV150/TY1/FPC
Zoro #
G313332734
UPC #
0195112043011
Country of Origin
Slovenia

Dimensions

Overall Height
10 3/8 in
Overall Width
4 7/8 in
Overall Depth
2 1/2 in
Display Size
4 in

Details

Item
EV Charging Station Analyzer
Includes
Type 1 Connector, Test Analyzer, Carrying Bag, TPAK Magnetic Hanger
Standards
SAE J1772
Series
FEV150
Vehicle Systems Coverage
Electric Vehicles
Connectivity
Bluetooth Capable
Battery Type
AA, Ni-MH Rechargeable
Display Type
LCD
Ports
Type 1 Charger Connector
Manufacturer Warranty
2
Testing Functions
CP Resistor Measurement, CP Signal Analysis, CP State Simulation, Fault Simulation, Frequency, GFCI Trip, Nominal Voltage, PE Pre-Test, PP Resistor Measurement
Tool Type
Electric Vehicle Charging Station Tester
Includes Software
Software Not Included

Description

EV Charging Station Analyzer, Tool Type Electric Vehicle Charging Station Tester, Display Type LCD, Connectivity Bluetooth Capable, Battery Type AA, Ni-MH Rechargeable, Overall Height 10 3/8 in, Ports Type 1 Charger Connector, Display Size 4 in, Includes Type 1 Connector, Test Analyzer, Carrying Bag, TPAK Magnetic Hanger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.