Shop FLUKE
See all product information
Create Account
EV Charging Station Tester, LCD, 10hr
- Mfr # FLK-FEV500-CCS1/FPC
- Zoro # G224081066
product price:Â
$
13,204.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Digital Display Screen Type
LCD Touchscreen
Number of Batteries Required
1
Standards
IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034
Testing Functions
CCS Low-Level Communication Testing, Insulation Monitoring Device Testing, Insulation Resistance, Load Testing, Residual Voltage Testing
Battery Run Time
10 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-FEV500-CCS1/FPC
- Zoro #
- G224081066
- UPC #
- 0195112130971
- Country of Origin
- United Kingdom
Details
- Digital Display Screen Type
- LCD Touchscreen
- Number of Batteries Required
- 1
- Standards
- IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034
- Item
- EV Charging Station Tester
- Testing Functions
- CCS Low-Level Communication Testing, Insulation Monitoring Device Testing, Insulation Resistance, Load Testing, Residual Voltage Testing
- Battery Run Time
- 10 hr
- Power Source
- Rechargable Battery
- Batteries Included
- Batteries Included
- Includes
- 1 yr Fluke Premium Care, Li-Ion Battery, TP165X Remote Control Probe, USB-C to USB-A Cable
- Includes Software
- No Software Included
Description
EV Charging Station Tester, Power Source Rechargable Battery, Standards IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034, Includes 1 yr Fluke Premium Care, Li-Ion Battery, TP165X Remote Control Probe, USB-C to USB-A Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.