
Fluke 302, Basic Clamp Meter
Mfr # FLUKE-302+/EM ESP
Zoro # G712648245
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Safety Rating
CAT III 600V
Jaw Opening
1.2 in
Jaw Style
Clamp On
Removable Screen
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-302+/EM ESP
Zoro #
G712648245
UPC #
095969624213
Country of Origin
Malaysia
Dimensions
Manufacturers Warranty Length
2 yr
Overall Height
8.2 in
Overall Width
2.3 in
Battery Size
AAA
Description
Fluke 302, Basic Clamp Meter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.