Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Multimeter, 1,000 V Max DC, 600 mV Max AC, Digital

  • Mfr # 1587/62MAX+FC/WWG

  • Zoro # G2268266


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(2) Alligator Clips, Fluke 1587 FC, Fluke 62 Max+ Infrared Thermometer, Fluke i400 Current Clamp, K-Type Thermocouple, Remote Probe, Soft Carrying Case, Test Leads
Standards
IEC 61326-1, IEC 61326-2-2 CISPR 11
Auto Power Off
Yes
Data Logging
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587/62MAX+FC/WWG
Zoro #
G2268266
UPC #
095969797337
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA
Length
2 in
Overall Width
3.9 in
Overall Height
8 in

Details

Item
Insulation Multimeter
Display Type
Digital
Includes
(2) Alligator Clips, Fluke 1587 FC, Fluke 62 Max+ Infrared Thermometer, Fluke i400 Current Clamp, K-Type Thermocouple, Remote Probe, Soft Carrying Case, Test Leads
Standards
IEC 61326-1, IEC 61326-2-2 CISPR 11
Auto Power Off
Yes
Data Logging
6000
Diode Test
Yes
Power Source
Battery
Auto Ranging
Yes
Temp. Range
-40 Degrees to 998 Degrees F
Live Circuit Detection
Greater Than 30V
Resistance Range
0 to 50 megohm
Features
Memory Storage Through Mobile App, PI/DAR, Temperature Compensation Through Mobile App, VFD Low Pass Filter
Max. DC Amps
400 mA
Interface
Bluetooth
Capacitance Range
1000 nF to 9999 uF
Max. AC Amps
400 mA
Insulation Resistance Range
0.1 megaohm to 50 megaohm
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Parameters Measured
Insulation Resistance
Communication Protocol
Bluetooth
Live Circuit Voltage
Greater Than30V
Insulation Limit Alarm
No
Test Current
400 mA
Capacitance Auto Discharge
Yes
Number of Digits
5
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Remote Test Probe Included
Yes
Number of Batteries Required
4
Pass/Fail Selection Limits
No
Minimum Insulation Resistance
0.1 megaohm
PI/DAR Testing
Yes
Dustproof
No
Timed Ramp Voltage Test
Yes
Maximum Insulation Resistance
2 gigohm
Greater Than 30V Warning
Yes
Backlit Digital Display
Yes
Maximum Operating Temperature
998 Degrees F
Insulation Resistance Resolution
0.1 ohm to 2 gigaohm
IP Rating
IP40
Battery Chemistry
Alkaline
USB Data Download Included
No
Minimum Operating Temperature
-40 Degrees F
Number of Records Stored
6,000
Bluetooth Compatible
Yes
Waterproof
No
Input Impedance
10 megaohm
Leakage Current Range
1.0 mA
Minimum DC Voltage Measurement
6 V
Minimum AC Voltage Measurement
600 mV
Maximum AC Current Measurement
400 mA
Maximum DC Voltage Measurement
1,000 V
Maximum AC Voltage Measurement
1,000 V
Batteries Included
Yes
Maximum Capacitance Measurement
9,999 nF
Maximum DC Current Measurement
400 mA
Minimum AC Current Measurement
0.1 mA
Minimum Capacitance Measurement
1,000 nF
Resistance Measurement Accuracy
+/-3.00% +5 digits
Voltage
1,000 V

Description

Insulation Multimeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes (2) Alligator Clips, Fluke 1587 FC, Fluke 62 Max+ Infrared Thermometer, Fluke i400 Current Clamp, K-Type Thermocouple, Remote Probe, Soft Carrying Case, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 2 gigohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.