Pressure Module, Gage, 0 to 300 psi (0 to 2,000 kPa), For Use With Fluke 718EX/725EX
Mfr # FLUKE-750P27EX
Zoro # G410457415
product price:Â $3,529.99
/ea
Free Shipping & Returns
Key Features
Type
Gage
Pressure Range
0 to 300 psi (0 to 2,000 kPa)
Total Uncertainty
+/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
For Use With
Fluke 718EX/725EX
Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FLUKE-750P27EX
Zoro #
G410457415
UPC #
095969769365
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Module
Type
Gage
Pressure Range
0 to 300 psi (0 to 2,000 kPa)
Total Uncertainty
+/- 0.035% (1 Year, 15-35 Degrees C), +/- 0.03% (6 Month)
For Use With
Fluke 718EX/725EX
Calibration Certificate
Yes
High Side Media
316 Stainless Steel
High Side Compatible With
316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas
Low Side Compatible With
Dry Air or Non-Corrosive Gas, Non-Corrosive Gas
Reference Uncertainty (%)
0.017 %
Includes
NPT, Metric (BSP) and M20 Adapters
Pressure Module Type
Gauge
Compatible with Series
750P
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Maximum
300 psi
Reference Uncertainty
0.017 %
Description
Pressure Module, Gage, Pressure Range 0 to 300 psi (0 to 2,000 kPa), Total Uncertainty +/- 0.035 Percent (1 Year, 15-35 Degrees C), +/- 0.03 Percent (6 Month), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.