Pylon Clamp Kit
Mfr # EI-162BN
Zoro # G6095101
product price: $4,046.99
/ea
Free Shipping & Returns
Key Features
Jaw Capacity
12.6 in
For Use With
Earth Ground Resistance Meters
Manufacturers Warranty Length
1 yr
Includes
(2) Fasteners, Hard Carrying Case, Split Core Transformer Clamp, Test Lead
Product Type
Split Core Transformer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EI-162BN
Zoro #
G6095101
UPC #
095969344272
Country of Origin
Italy
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
Pylon Clamp Kit
Jaw Capacity
12.6 in
For Use With
Earth Ground Resistance Meters
Includes
(2) Fasteners, Hard Carrying Case, Split Core Transformer Clamp, Test Lead
Product Type
Split Core Transformer
Compatible with Manufacturer Model Number
1623-2, 1625-2
Compatible with Brand
Fluke
Cable/Lead Color
Blue, Red
Compatible Manufacturer Part Number
1623-2, 1625-2
Compatible Manufacturer Model Number
1623-2, 1625-2
For Use With Mfr. Model Number
1623-2, 1625-2
Compatible with Manufacturer Model No.
1623-2, 1625-2
Compatible with Mfr. Model No.
1623-2, 1625-2
For Use with Mfr Model Number
1623-2, 1625-2
Compatible Pump Manufacturer Part Number
1623-2, 1625-2
Compatible Mfr. Model Number
1623-2, 1625-2
Description
Pylon Clamp Kit, Cable/Lead Color Blue, Red, For Use With Earth Ground Resistance Meters, Includes (2) Fasteners, Hard Carrying Case, Split Core Transformer Clamp, Test Lead, Jaw Capacity 12.6 in, Product Type Split Core Transformer, Stake/Grounding Rod Length Not Applicable, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible with Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.