Solar Test
- Mfr # FLK-393-IRR-TLPV
- Zoro # G123367230
product price:Â
$
2,152.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Open Circuit Voltage Measurement - Minimum
0 V DC
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Insulation Resistance Measurement - Maximum
600 ohm
Display
Backlit LCD
Number of Batteries
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-393-IRR-TLPV
- Zoro #
- G123367230
- UPC #
- 0195112130551
- Country of Origin
- China
Dimensions
- Recommended Battery Size
- AA
Details
- Open Circuit Voltage Measurement - Minimum
- 0 V DC
- Open Circuit Voltage Measurement - Maximum
- 1,500 V DC
- Insulation Resistance Measurement - Maximum
- 600 ohm
- Item
- Solar Test
- Display
- Backlit LCD
- Number of Batteries
- 4
- Insulation Resistance Measurement - Minimum
- 0 ohm
- Includes
- Includes Irradiance, Temperature, and Tilt Measurement
Description
Solar Test, Display Backlit LCD, Open Circuit Voltage Measurement - Minimum 0 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 0 ohm, Insulation Resistance Measurement - Maximum 600 ohm, Datalogging Yes, Includes Includes Irradiance, Temperature, and Tilt Measurement, Includes Batteries Yes, Recommended Battery Size AA, Number of Batteries 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.