Zoro Homepage

Temperature Calibrator, RTD, NIST

  • Mfr # FLUKE-712B

  • Zoro # G7556814


product price: $2,091.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Batteries, Magnetic Hanging Tool, Manual, Quick Reference Guide, Test Leads
Display
Backlit LCD
Accuracy
Dependent on RTD Type
RTD Type
Pt 10 (385), Pt 50 (385), Pt 100 (385), Pt 200 (385), Pt 200 (385), Pt 1000 (385), Pt 100 (3916), Pt 100 (3926), Cu 10 (427), Ni 120 (672), Cu 50 (427), Cu 100 (427) and YSI400
Powered By
(4) AA Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-712B
Zoro #
G7556814
UPC #
095969686402
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Handheld Temperature Calibrator
Includes
Alligator Clips, Batteries, Magnetic Hanging Tool, Manual, Quick Reference Guide, Test Leads
Display
Backlit LCD
Accuracy
Dependent on RTD Type
RTD Type
Pt 10 (385), Pt 50 (385), Pt 100 (385), Pt 200 (385), Pt 200 (385), Pt 1000 (385), Pt 100 (3916), Pt 100 (3926), Cu 10 (427), Ni 120 (672), Cu 50 (427), Cu 100 (427) and YSI400
Powered By
(4) AA Alkaline Batteries
Current Measurement Range
0 to 24mADC
RTD Temperature Range
-200 Degrees to 800 Degrees C (Dependent on RTD Type)
FM Approved
No
Source/Simulate
T, Ohms, mA
Calibration Certificate
NIST Traceable
Measurement Functions
Current, Resistance, Temperature
Resistance Measurements
1 to 4000 Ohms
Agency Compliance
CE, CSA, TUV, RCM
Resistance Source
1 to 4000 ohm
Thermocouple Type
J, K, T, C, E, N, R and S
Display Type
LCD
Accuracy - Source
0.015% +0.1 ohm
Number of Digits
5
Includes NIST-Traceable Certificate
Yes
Resistance Accuracy
0.025% +0.1% to 0.55%
Temperature Range
-200 Degrees to 800 Degrees C
For RTD Type
Cu 10 (427), Cu 100 (427), Cu 50 (427), Ni 120 (672), Pt 10 (385), Pt 100 (385), Pt 100 (3916), Pt 100 (3926), Pt 1000 (385), Pt 200 (385), Pt 50 (385), YSI400
Resistance Range
1 to 4,000 ohm
Calibration Details
+/-0.002% of Reading +0.002% of Range / Degrees C ( 28 Degrees C)
Data Hold
No
Sensor Type
RTD
Auto Power Off
Yes
Accuracy - Measure
0.010% +2 uA
RTD Temperature Range C
-200 Degrees to 800 Degrees C

Description

Handheld Temperature Calibrator, Sensor Type RTD, +/-0.002 Percent of Reading +0.002 Percent of Range / Degrees C ( 28 Degrees C), -200 Degrees to 800 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.