Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 80PK-27

  • Zoro # G1587232


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-196 Degrees to 1112 Degrees
Temp. Range (C)
-127 Degrees to 600 Degrees
Probe Length
12.7 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80PK-27
Zoro #
G1587232
UPC #
095969242721
Country of Origin
Mexico

Dimensions

Probe Length
12.7 in
Probe Wire Length
3 ft 4 in
Wire Length
3 ft. 4"
Manufacturers Warranty Length
1 yr
Probe Size
12 45/64 in
Cable Length
3 ft 4 in
Manufacturer Warranty Length
1 yr

Details

Item
Surface Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-196 Degrees to 1112 Degrees
Temp. Range (C)
-127 Degrees to 600 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
304 Stainless Steel
Accuracy
+/-4.4 Degrees C (0 Degrees to 127 Degrees C)
Use
Industrial Surface
Probe Material
304 Stainless Steel
Temperature Measuring Element
K Thermocouple
Includes
Instructions
Minimum Temperature C
-127 Degrees C
Head Material
304 Stainless Steel
Maximum Temperature C
600 Degrees C
Handle Type
Straight Handle
Connector Type
Mini Plug
Minimum Temperature F
-196 Degrees F
For Application
Surface
Maximum Temperature F
1,112 Degrees F
Thermocouple Type
Type K
For Surfaces
Yes
For Liquids and Gels
No
For Gases
No
For Solids
No
Handle Material
Hytrel
Maximum Wire Gauge
24 AWG
Temperature Range
-196 Degrees to 1,112 Degrees F/-127 Degrees to 600 Degrees C
For Air
No
Minimum Temperature °F
-196 Degrees F
Maximum Temperature °F
1,112 Degrees F
Minimum Temperature °C
-127 Degrees C
Maximum Temperature °C
600 Degrees C
Maximum Temperature °C
600 Degrees C
Minimum Temperature °F
-196 Degrees F
Minimum Temperature °C
-127 Degrees C
Maximum Temperature °F
1,112 Degrees F

Description

Surface Temperature Probe, Type K, For Application Surface, Mini Plug, Probe Size 12 45/64 in, Cable Length 3 ft 4 in, -196 Degrees to 1,112 Degrees F/-127 Degrees to 600 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.