Drum Pump, Aluminum, 39" Long, Air Operated Motor, 470W Power, 6 ft hose

  • Mfr # 24-ZORO0218

  • Zoro # G506080992


product price:  $1,984.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service (Not for Corrosive Liquids)
Includes
Pump Tube, Air Operated Motor, Hose
Motor Type
Air operated
Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0218
Zoro #
G506080992
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)

Details

For Use With
Chemical Service (Not for Corrosive Liquids)
Includes
Pump Tube, Air Operated Motor, Hose
Motor Type
Air operated
Body Material
Aluminum

Description

F430AL 41/38 39"pump , F416-2EX air motor, 6 ft NBR hose.
FLUX air operated F430 39” sealless drum pump for 55 gal drums or smaller containers in aluminum/NBR construction. Includes F416-2EX air motor 6 ft NBR hose.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 176 degrees F, air operated motor, 470W motor capacity, 6 ft NBR hose. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.