Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service.

  • Mfr # 24-ZORO0125

  • Zoro # G006080300


product price:  $1,679.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, DEF
Includes
Pump Tube, Electric Motor
Max. Viscosity
600 cps
Motor Type
Electric
Outlet Size
1 in barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0125
Zoro #
G006080300
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
47 in (1200 mm)

Details

For Use With
Chemical Service, DEF
Includes
Pump Tube, Electric Motor
Max. Viscosity
600 cps
Motor Type
Electric
Voltage
120V, 60Hz, 1ph
Motor Enclosure
IP24
Max. Flow GPM
43 gpm
Amps
5.2
Max. Head
41 ft
Body Material
PP polypropylene

Description

F424PP/S 41/36 47"pump , FEM4070 motor. For DEF Service.
FLUX electric operated F424 47” sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor.
Details: 1200 mm (47”) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32 degrees F - 122 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.