Zoro Homepage

Drum Pump, PP, 39" Long, Air Operated Motor, 470W Power.

  • Mfr # 24-ZORO0190

  • Zoro # G606080960


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, Pumping and/or Mixing
Includes
Pump Tube, Air Operated Motor
Motor Type
Air operated
Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0190
Zoro #
G606080960
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)

Details

For Use With
Chemical Service, Pumping and/or Mixing
Includes
Pump Tube, Air Operated Motor
Motor Type
Air operated
Body Material
Polypropylene

Description

F426PP 50/33 39"pump , F416-2EX air motor. For mixing and/or pumping.
FLUX air operated F426 39” drum pump for 55 gallon drums in PP/FKM construction. Includes F416-2EX air motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 50 mm (2.0”) tube OD, high flow axial impeller, mechanical seal, Max flow: 54 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F, air operated motor, 470W motor capacity. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.