Drum Pump, PVDF, 60" Long, Air Operated Motor, 470W Power, 9 ft UHMWPE Hose

  • Mfr # 24-ZORO0146

  • Zoro # G706080341


product price:  $3,192.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

For Use With
Chemical Service
Includes
Pump Tube, Air Operated Motor, Hose
Motor Type
Air operated
Outlet Size
1 in barb
Length
60 in (1500 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0146
Zoro #
G706080341
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
60 in (1500 mm)

Details

For Use With
Chemical Service
Includes
Pump Tube, Air Operated Motor, Hose
Motor Type
Air operated
Housing Material
PVDF

Description

F424PVDF 41/36 60"pump , F416-2EX air motor, 9 ft hose, hose clip.
FLUX air operated F424 60” sealless drum pump for totes/IBCs in PVDF/FKM construction. Includes F416-2EX air operated motor, 9 foot length of UHMWPE hose and a stainless steel hose clamp.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 54 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F, air operated motor, 470W motor capacity, 1” ID UHMWPE hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.