Drum Pump, PVDF, 60" Long, Motor, 120V, 60Hz, 1ph, 460 Watts Power

  • Mfr # 24-ZORO0145

  • Zoro # G006080324


product price: $3,348.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Chemical Service
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0145
Zoro #
G006080324
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
60 in (1500 mm)

Details

For Use With
Chemical Service
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Motor Enclosure
IP55
Amps
4.4
Housing Material
PVDF

Description

F424PVDF 41/36 60"pump , F458 motor
FLUX electric operated F424 60” sealless drum pump for totes/IBCs in PVDF/FKM construction. Includes a 120V F458 motor.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 44 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 176 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable with plug. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.