Zoro Homepage

Drum Pump Tube, Aluminum, 60" Long

  • Mfr # 24-ZORO0225

  • Zoro # G806080609


product price: $1,134.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Tube
For Use With
Chemical Service (Not for Corrosive Liquids)
For Container Size
Tote/IBC or smaller
Food Grade
No
Outlet Size
1 in barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0225
Zoro #
G806080609
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
Tote/IBC or smaller
Outlet Size
1 in barb
Length
60 in (1500 mm)

Details

Includes
Pump Tube
For Use With
Chemical Service (Not for Corrosive Liquids)
Food Grade
No
Material
Aluminum

Description

F430AL 41/38 60"pump
FLUX F430 60” drum pump for totes/IBCs in aluminum/NBR construction.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 176 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.