Liquid Saver Drum Pump, Stainless Steel, 39" Long, Exp Proof Motor, 120V, 60Hz, 1ph, 460 Watts Power.

  • Mfr # 24-ZORO0186

  • Zoro # G606080847


product price:  $3,399.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, 99.98% Drum Emptying, Flammable Liquids
Includes
Pump Tube, Electric Motor, Ground Wire
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP55
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0186
Zoro #
G606080847
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)

Details

For Use With
Chemical Service, 99.98% Drum Emptying, Flammable Liquids
Includes
Pump Tube, Electric Motor, Ground Wire
Motor Type
Electric
Motor Enclosure
IP55
Body Material
Stainless Steel
Amps
4.4

Description

F425ExS 41/34 39"pump , F460 explosion proof electric motor, ground wire. For 99.98 % drum emptying.
FLUX electric operated F425 39” drum pump for 55 gallon drums in S.S./FKM construction. Includes a 120V F460 motor, ground wire.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 23 GPM*, Max head: 22 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 104 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.