Zoro Homepage

Long, Motor, 120V, 60Hz, 1ph, 500W

  • Mfr # 24-ZORO0203

  • Zoro # G106080392


product price: $5,745.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Electric Motor, Hose, Hand Nozzle
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0203
Zoro #
G106080392
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)

Details

For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Electric Motor, Hose, Hand Nozzle
Motor Type
Electric
Motor Enclosure
IP24
Body Material
Stainless Steel
Amps
5.2

Description

FP427S 43/38 1000 FOOD (39") pump, FEM4070 motor, 6 ft hose, hand nozzle. For sanitary, food, pharmaceutical applications. FLUX electric operated F427 sealless 39 drum pump for 55 gallon drums in S.S./FKM construction. Includes a 120V FEM4070 motor, 6 ft hose, hand nozzle. Details: 1000 mm (39 ) tube length for use in 55 gal drums or smaller containers, 43 mm (1.7 ) tube OD, high flow axial impeller, Max flow: 56 GPM*, Max head: 32 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32Ú°F 212Ú°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 6 ft hose, hand nozzle. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.