2.5Gal; 2.5Gal, 120V, 12A Amps, Mini Tank Water Heater

  • Mfr # FDES-ET25G

  • Zoro # G215189764


original price:  $169.99 , new price: $139.99 , 17 percent off
new price:  $139.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
2.5Gal
Voltage
120V
Amps AC
12A
Depth
11.4 in
Water Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDES-ET25G
Zoro #
G215189764
UPC #
-
Country of Origin
China

Dimensions

Depth
11.4 in
Width
13.4 in
Overall Length
13.4 in

Details

Tank (Gal.)
2.5Gal
Voltage
120V
Amps AC
12A
Tank Capacity
2.5Gal; 2.5Gal
Water Connection
1/2" NPT
Mounting
Wall mounted, Floor mounted
Temp. Range
55F-145F
Max. Pressure
150
Standards
CSA certified
Includes
T&P Valve; Temperature and Pressure Relief Valve
Water Heater Design
Point of use
Water Heater Application
Point of use; Residential
Item - Water Heaters
Mini Tank Water Heater
Total Watts
1440 Watts

Description

2.5 Gal. Mini Tank Water Heater, 1440W,120V


  • Operates with a 1440-Watt power for heating, utilizing an L-shaped heating rod to maximize heat exchange with water in the tank
  • Coated with smooth enamel, with a uniform 0.8 mm thick German-made enamel layer,effectively preventing corrosion, rust and leaks
  • Features an integrated magnesium rod to protect the tank, heat transfer
  • Space-saving: designed with a compact and streamlined form
  • Overheat Protection and Auto-shutoff system
  • Includes a T&P valve for high water pressure protection
  • Adjustable temperature range from 55°F to 145°F
  • Tank Capacity: 2.5 Gallon

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.