4 Gal. Mini Tank Water Heater, 1440W, 120V

  • Mfr # FDES-ET40G

  • Zoro # G415189786


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
4.0Gal
Voltage
120V
Amps AC
12A
Max. Pressure
150
Includes
T&P Valve; Temperature and Pressure Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDES-ET40G
Zoro #
G415189786
UPC #
-
Country of Origin
China

Dimensions

Depth
12.8 in
Width
15 in
Overall Length
15 in

Details

Tank (Gal.)
4.0Gal
Voltage
120V
Amps AC
12A
Max. Pressure
150
Includes
T&P Valve; Temperature and Pressure Relief Valve
Water Connection
1/2" NPT
Water Heater Application
Point of use; Residential
Item - Water Heaters
Mini Tank Water Heater
Temp. Range
55F-145F
Water Heater Design
Point of use
Total Watts
1440 Watts
Tank Capacity
4.0Gal; 4.0Gal
Mounting
Wall mounted, Floor mounted
Standards
CSA certified

Description

4 Gal. Mini Tank Water Heater, 1440W,120V


  • Operates with a 1440-Watt power for heating, utilizing an L-shaped heating rod to maximize heat exchange with water in the tank
  • Coated with smooth enamel, with a uniform 0.9 mm thick German-made enamel layer,effectively preventing corrosion, rust and leaks
  • Features an integrated magnesium rod to protect the tank, heat transfer
  • Space-saving: designed with a compact and streamlined form
  • Overheat Protection and Auto-shutoff system
  • Includes a T&P valve for high water pressure protection
  • Adjustable temperature range from 55°F to 145°F
  • Tank Capacity: 4 Gallon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.