Shop FOOT MASTER

Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, PU Foot Pad, Black

  • Mfr # GDR-60-S-NYN-CUR-FBL

  • Zoro # G1876039


product price:  $69.49
/ea

Key Features

Wheel Width
25 mm
Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Wheel Material
Nylon
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDR-60-S-NYN-CUR-FBL
Zoro #
G1876039
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
25 mm
Wheel Dia. (In.)
50 mm
Height
82 mm
Overall Height
92 mm

Details

Frame Finish
Powder Coated & Zinc Galvanized
Includes
Mounting Hardware
Wheel Material
Nylon
Finish
Black
Caster Mounting Type
Stem
Color
Black
Series
GD Series
Frame Material
Aluminum
Weight
1.6 lbs
Capacity
550 lbs
Foot/Pad Material
Urethane
Adjustment Style
Ratcheting

Description

FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-60-S-NYN-CUR-FBL is rated at 250 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GDR-60-S-NYN-CUR-FBL is mounted using a M12 x 1.75P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.