Shop FOOT MASTER
See all product information
Create Account
Plate Caster, Nylon, 71mm H
- Mfr # GD-40-F-NYN-FBL
- Zoro # G1877387
product price:Â
$
14.89
/ea
Key Features
Series
GD Series
Caster Mounting Type
Plate
Caster Frame Material
Aluminum
Includes
Mounting Hardware
Frame Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-40-F-NYN-FBL
- Zoro #
- G1877387
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Series
- GD Series
- Caster Mounting Type
- Plate
- Caster Frame Material
- Aluminum
- Includes
- Mounting Hardware
- Frame Finish
- Black
- Load Capacity
- 110 lbs
- Color
- Black
- Weight
- 0.9 lbs
- Adjustment Style
- Thumbwheel
- Foot/Pad Material
- NBR Rubber
- Wheel/Tread Material
- Nylon
- Wheel Hardness Rating
- 70 Shore D
- Swivel Raceway Type
- Double Ball
- Standards
- RoHS Compliant
- Load Capacity - Maximum
- 132 lb
- Item
- Plate Caster
- Number of Wheels
- 1
- Number of Mounting Holes
- 4
- Features
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
Dimensions
- Overall Height
- 71 mm
- Wheel Dia.
- 42 mm
- Wheel Width
- 20 mm
- Mounting Height
- 71 mm
- Fits Chest Size
- Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head, Height Adjustment, Ivory-Colored Frame, Pressed Steel Plate
- Mounting Bolt Dia.
- 6 1/2 mm
Description
Plate Caster, Load Rating 132 lb, Wheel Dia. 42 mm, Wheel Width 20 mm, Wheel/Tread Material Nylon, Number of Wheels 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.