Shop FORESTER
See all product information
Create Account
3/8 EXT-52E Chain w/ Carbide Insert
- Mfr # CBD10SC-52E
- Zoro # G323949465
product price:Â
$
43.89
/ea
Key Features
Compatible Bar Length
14 in
Pitch
3/8 in
Bar Length Included
Bar Not Included
File Size
5/32 in
Type
CBD10SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD10SC-52E
- Zoro #
- G323949465
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 14 in
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
Details
- Pitch
- 3/8 in
- Type
- CBD10SC
- Item
- Carbide Semi Chisel Chainsaw Chain
- Number of Links
- 52
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.