Shop PURE GARDEN
See all product information
Create Account
Outdoor Bird Bath with Flower Planter Base and Vintage Green Patina Finish
- Mfr # 50-LG1072P
- Zoro # G123510247
product price:Â
$
41.95
/ea
Key Features
Material
Polypropylene
Height
28 in
Length
20 in
Color
Green Patina
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1072P
- Zoro #
- G123510247
- UPC #
- 197315985303
- Country of Origin
- China
- Material
- Polypropylene
- Color
- Green Patina
- Item
- Bird Bath
- Includes
- Bird Bath
Dimensions
- Height
- 28 in
- Length
- 20 in
- Width
- 20 in
Description
Elevate your yard decor with the old-school charm and vintage look of this Weather-Resistant Plastic Bird Bath with Flower Planter by Pure Garden. The antique-style finish and scrollwork detailing of this bird bath for outdoors adds picturesque charm to outdoor areas while providing a comfortable space for local wildlife to rest, and the base has a built-in planter with drainage holes so you can customize the yard statue with your favorite blooms. The bird bath bowl is constructed from weather-resistant polypropylene and features a sturdy base with ground hooks and a center post that you can fill with sand for extra stability. The vintage-inspired look of this deck bird bath is sure to be a vivid focal point in your garden, patio, deck, or lawn. This bird bowl is perfect for bird watchers, nature lovers, or gardeners to bring a variety of feathered friends to your backyard. Pure Garden is your source for gift-worthy outdoor yard decorations that will transform any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.