Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel 115 Drive Link
- Mfr # A1LM-115E
- Zoro # G923952476
product price:Â
$
38.45
/ea
Key Features
Compatible Bar Length
36 in
Type
A1LM
Pitch
3/8 in
Bar Length Included
Bar Not Included
Number of Links
115
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1LM-115E
- Zoro #
- G923952476
- UPC #
- -
- Country of Origin
- Unknown
- Type
- A1LM
- Pitch
- 3/8 in
- Item
- Full Chisel Chainsaw Chain
- Number of Links
- 115
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
Dimensions
- Compatible Bar Length
- 36 in
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.