Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Full Chisel 72 Drive Link
- Mfr # A3LM-72E
- Zoro # G723950955
product price:Â
$
24.15
/ea
Key Features
Bar Length Included
Bar Not Included
Gauge
0.063 in
Compatible Bar Length
20 in
Type
A3LM
File Size
13/64 in, 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3LM-72E
- Zoro #
- G723950955
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 20 in
- File Size
- 13/64 in, 7/32 in
Details
- Item
- Full Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Type
- A3LM
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.