Shop FORESTER
See all product information
Create Account
Chain, .325 050 66E
- Mfr # 20SC-66E
- Zoro # G623949387
product price:Â
$
14.99
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
16 in
Gauge
0.050 in
Number of Links
66
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20SC-66E
- Zoro #
- G623949387
- UPC #
- 756580052709
- Country of Origin
- Unknown
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 66
- Pitch
- 0.325 in
- Type
- 20SC
Dimensions
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.