Shop FORESTER
See all product information
Create Account
Chain, 74E 325-063 CHISEL PRO
- Mfr # 23FC-74E
- Zoro # G123950746
product price:Â
$
17.15
/ea
Key Features
File Size
3/16 in
Number of Links
74
Pitch
0.325 in
Gauge
0.063 in
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23FC-74E
- Zoro #
- G123950746
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 74
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 0.325 in
- Gauge
- 0.063 in
- Type
- 23FC
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.