Shop FORESTER
See all product information
Create Account
CRAFTSMAN 57 Link Replacement Chainsaw Chain For 16-in, 0.05-in Gauge, 3/8-in Pitch
- Mfr # CMXGZAM700116
- Zoro # G523949128
product price:Â
$
9.19
/ea
Key Features
Number of Links
57
Pitch
3/8 in
Gauge
0.050 in
Compatible Bar Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMXGZAM700116
- Zoro #
- G523949128
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 16 in
Details
- Number of Links
- 57
- Item
- Chainsaw Chain
- Pitch
- 3/8 in
- Gauge
- 0.050 in