3.7 SHORT/FLAT

  • Mfr # FD0370SF

  • Zoro # G114533675


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Drill Type
Short/Flat
Collar Forming
No
For Thread Size
M4 x 0.7
Maximum Material Thickness
1.5 mm
Required Speed
3,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD0370SF
Zoro #
G114533675
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
M4 x 0.7
Maximum Material Thickness
1.5 mm
Nominal Drill Size
3.7 mm
Collet Size
6

Details

Item
Drill Bit
Drill Type
Short/Flat
Collar Forming
No
Required Speed
3,000 RPM
Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel

Description

FORMDRILL 3.7 SHORT/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.