3.9 SHORT/FLAT
Mfr # FD0390SF
Zoro # G214533636
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Drill Type
Short/Flat
For Thread Type
UNF
For Thread Size
#8-36
Collar Forming
No
Maximum Material Thickness
1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD0390SF
Zoro #
G214533636
UPC #
-
Country of Origin
Belgium
Dimensions
For Thread Size
#8-36
Maximum Material Thickness
1.5 mm
Nominal Drill Size
3.9 mm
Collet Size
6
Details
Item
Drill Bit
Drill Type
Short/Flat
For Thread Type
UNF
Collar Forming
No
Required Speed
3,000 RPM
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 3.9 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.