Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fittings, 1/2" NPT x 1/2"

  • Mfr # M17

  • Zoro # G3487412


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Material
Brass
Thread Size
1/2-14
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
NPT x Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17
Zoro #
G3487412
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2-14

Details

Item
Hose Fittings,1/2" NPT x 1/2"
Material
Brass
Thread Type
NPT
Specific Pipe Fitting Shape
Barb
Pipe Fitting Connection Type
NPT x Barb

Description

The FOSTER - M17 is a push-on hose fitting, intended for straightforward connections without the necessity for clamps, ferrules, or crimping devices. Primarily, it aids the coupling and decoupling of hoses across industrial or commercial applications, providing user convenience. This fitting, based on its design, might be suitable for a variety of hose types, making it a diverse solution for an array of hose connection requirements.

Key Features:

  • Push-on design: This feature is intended to assist with the connection or disconnection of hoses without the need for additional tools.
  • Versatility: Based on its design, the fitting may be compatible with a variety of hose types in different industrial and commercial applications.
  • Material: Constructed from robust materials, the fitting is intended for use in various usage situations.
  • Standard fit: The M17 is designed according to common industry measurements for fitting sizes, which may enable integration with existing hose setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.