Shop All Electric Infrared Heaters
Fostoria
Portable Heater, Aluminum, 240V AC
Mfr # H95-FSP-3
Zoro # G602567731
product price: $1,866.99
/ea
Free Shipping & Returns
$1,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Phase 1, 3
- Housing Material Aluminum
Product Information
- Brand Fostoria
- MFR # H95-FSP-3
- Zoro # G602567731
- UPC # 686334739931
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Cord Length | 15 ft |
Overall Length | 16 1/4 in |
Overall Height | 53 3/4 in |
Overall Depth | 16 1/4 in |
Overall Width | 19 3/4 in |
Grille Width | 19 3/4 in |
Overall Dimensions - L x W x D | 53 3/4 in x 19 3/4 in x 16 1/4 in |
Grille Depth | 1/8 in |
Grille Height | 49 in |
Details
Description
Fostoria Portable Infrared Heater, Flat Panel Emitter, w/Cart 9500W, 240V, 3PH, 22.9A, 32414-BTUs, Medium Wave EIR, w.15ft lg cord, Overall Height 53 3/4 in, Overall Length 16 1/4 in, Overall Width 19 3/4 in, Overall Depth 16 1/4 in, Phase 1, 3, Voltage 240V AC, Wattage Output 9550 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold/Black, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 49 in, Grille Width 19 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Limit Switch (1VLC3)
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- SOLARONICS Infrared Heater, Nat. Gas, 90,000 btuh, 24V (K-90 QSAN)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P95-FSP-3)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H43-FSS-3)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-462-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-343-THSS)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- Fostoria Electric Infrared Heaters