Shop FOUNDATIONS
See all product information
Create Account
Compact Boutique Wood Folding Crib, Dapp
- Mfr # 2131487
- Zoro # G124791249
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Mattress Included
Mattress Included
Series
Boutique
Collapsed Width
13 5/8 in
Overall Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2131487
- Zoro #
- G124791249
- UPC #
- 849801014256
- Country of Origin
- China
- Item
- Play Yard Crib
- Material
- Wood
- Mattress Included
- Mattress Included
- Series
- Boutique
- Product Type
- Folding Crib
- Casters Included
- Casters Included
- Color
- Gray
- Caster/Glide Type
- (2) Locking Casters
- Includes
- InfaPure Mattress
- Collapsible
- Collapsible
- Shell Material
- Wood
- Side Configuration
- Fixed Side Rail
- Flammability Standards
- 16 CFR 1632
- Wire Color
- Gray
- Traction Material
- Wood
Dimensions
- Collapsed Width
- 13 5/8 in
- Overall Height
- 35 in
- Overall Width
- 25 1/2 in
- Collapsed Length
- 40 in
- Collapsed Height
- 35 in
- Mattress Height
- 3 in
- Overall Length
- 40 in
- Mattress Length
- 38 in
- Length
- 40 in
- Mattress Width
- 24 in
Description
Play Yard Crib, Material Wood, Color Gray, Includes InfaPure Mattress
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.