Shop DYNAREX
See all product information
Create Account
One/Door/One Drawer Nightstand
- Mfr # 12501-CH
- Zoro # G324881184
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Product Type
Nightstand
Shelf Width
21 in
Shelf Weight Capacity
75 lb
Number of Shelves
3
Color
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12501-CH
- Zoro #
- G324881184
- UPC #
- -
- Country of Origin
- Malaysia
- Product Type
- Nightstand
- Shelf Weight Capacity
- 75 lb
- Number of Shelves
- 3
- Color
- Cherry
- Model Name
- The Glenshaw Collection
- Item
- Nightstand
- Material
- Laminate, Wood
- Features
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
- Shell Material
- Laminate, Wood
- Wire Color
- Cherry
- Traction Material
- Laminate, Wood
Dimensions
- Shelf Width
- 21 in
- Overall Depth
- 18 in
- Overall Height
- 30 in
- Shelf Depth
- 18 in
- Overall Width
- 21 in
- Fits Chest Size
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
Description
One/Door/One Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.