Shop FOUNDATIONS
See all product information
Create Account
Full-Size Travel Sleeper Wood Folding Cr
- Mfr # 2711047
- Zoro # G924791623
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Casters Included
Casters Included
Collapsed Length
54 1/2 in
Collapsed Width
9 1/4 in
Overall Length
54 1/2 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2711047
- Zoro #
- G924791623
- UPC #
- 849801011606
- Country of Origin
- China
- Item
- Play Yard Crib
- Casters Included
- Casters Included
- Color
- Natural
- Mattress Included
- Mattress Included
- Series
- Travel Sleeper
- Collapsible
- Collapsible
- Caster/Glide Type
- Smooth-Rolling Casters
- Material
- Wood
- Product Type
- Folding Crib
- Includes
- InfaPure Mattress
- Shell Material
- Wood
- Side Configuration
- Fixed Side Rail
- Flammability Standards
- 16 CFR 1632
- Wire Color
- Natural
- Traction Material
- Wood
Dimensions
- Collapsed Length
- 54 1/2 in
- Collapsed Width
- 9 1/4 in
- Overall Length
- 54 1/2 in
- Collapsed Height
- 34 3/4 in
- Overall Width
- 29 3/4 in
- Overall Height
- 34 3/4 in
- Mattress Height
- 3 in
- Length
- 54 1/2 in
- Mattress Width
- 28 in
- Mattress Length
- 52 in
Description
Play Yard Crib, Material Wood, Color Natural, Includes InfaPure Mattress
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.