Shop FOUNDATIONS
See all product information
Create Account
Compact Boutique Wood Folding Crib, Ebon
- Mfr # 2131897
- Zoro # G824793666
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Mattress Included
Mattress Included
Collapsible
Collapsible
Collapsed Height
35 in
Overall Width
25 1/2 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2131897
- Zoro #
- G824793666
- UPC #
- 849801014843
- Country of Origin
- China
- Item
- Play Yard Crib
- Mattress Included
- Mattress Included
- Collapsible
- Collapsible
- Material
- Wood
- Includes
- InfaPure Mattress
- Series
- Boutique
- Product Type
- Folding Crib
- Caster/Glide Type
- (2) Locking Casters
- Casters Included
- Casters Included
- Color
- Ebony
- Shell Material
- Wood
- Flammability Standards
- 16 CFR 1632
- Side Configuration
- Fixed Side Rail
- Wire Color
- Ebony
- Traction Material
- Wood
Dimensions
- Collapsed Height
- 35 in
- Overall Width
- 25 1/2 in
- Collapsed Width
- 13 5/8 in
- Collapsed Length
- 40 in
- Mattress Height
- 3 in
- Overall Height
- 35 in
- Overall Length
- 40 in
- Mattress Length
- 38 in
- Mattress Width
- 24 in
- Length
- 40 in
Description
Play Yard Crib, Material Wood, Color Ebony, Includes InfaPure Mattress
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.