Shop FOUNDATIONS
See all product information
Create Account
Sleep n Store Travel Yard with Bassinet
- Mfr # 2353227
- Zoro # G124789642
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Product Type
Travel Yard
Overall Height
27 in
Overall Length
41 1/2 in
Collapsible
Collapsible
Includes
Bassinet, Heavy-Duty Tote Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2353227
- Zoro #
- G124789642
- UPC #
- 849801001744
- Country of Origin
- China
- Item
- Play Yard
- Product Type
- Travel Yard
- Collapsible
- Collapsible
- Includes
- Bassinet, Heavy-Duty Tote Bag
- Series
- Sleep 'n Store
- Color
- Graphite
- Material
- Metal
- Shell Material
- Mesh
- Flammability Standards
- Cal 117
- Side Configuration
- Mesh End Panels
- Wire Color
- Graphite
- Traction Material
- Metal
Dimensions
- Overall Height
- 27 in
- Overall Length
- 41 1/2 in
- Overall Width
- 28 1/2 in
- Mattress Length
- 37 in
- Mattress Width
- 25 in
- Mattress Height
- 1 in
- Length
- 41 1/2 in
Description
Play Yard, Material Metal, Color Graphite, Includes Bassinet, Heavy-Duty Tote Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.