Shop FOUNDATIONS
See all product information
Create Account
Compact Boutique Wood Folding Crib, Cher
- Mfr # 2131857
- Zoro # G524788382
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Casters Included
Casters Included
Collapsed Height
35 in
Overall Height
35 in
Overall Width
25 1/2 in
Product Type
Folding Crib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2131857
- Zoro #
- G524788382
- UPC #
- 849801014232
- Country of Origin
- China
- Item
- Play Yard Crib
- Casters Included
- Casters Included
- Product Type
- Folding Crib
- Caster/Glide Type
- (2) Locking Casters
- Includes
- InfaPure Mattress
- Material
- Wood
- Color
- Cherry
- Mattress Included
- Mattress Included
- Collapsible
- Collapsible
- Series
- Boutique
- Shell Material
- Wood
- Side Configuration
- Fixed Side Rail
- Flammability Standards
- 16 CFR 1632
- Wire Color
- Cherry
- Traction Material
- Wood
Dimensions
- Collapsed Height
- 35 in
- Overall Height
- 35 in
- Overall Width
- 25 1/2 in
- Overall Length
- 40 in
- Collapsed Width
- 13 5/8 in
- Mattress Height
- 3 in
- Collapsed Length
- 40 in
- Length
- 40 in
- Mattress Length
- 38 in
- Mattress Width
- 24 in
Description
Play Yard Crib, Material Wood, Color Cherry, Includes InfaPure Mattress
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.