Filter Systems & Components - Vacuum Fil
- Mfr # 1103-FLS
- Zoro # G723357983
product price:Â
$
239.99
/pk of 12, $20.00/ea
Free Shipping & Returns
Key Features
Funnel Capacity
1,000 mL
Standards
FDA; ISO 13485
Includes Stopper
No
Product Type
Vacuum Filter Units
Diameter
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1103-FLS
- Zoro #
- G723357983
- UPC #
- -
- Country of Origin
- India
Dimensions
- Diameter
- 5 1/8 in
- Maximum Particle Size
- 0.2 um
- Overall Height
- 11.19 in
Details
- Funnel Capacity
- 1,000 mL
- Item
- Filter Systems & Components - Vacuum Filter Systems
- Standards
- FDA; ISO 13485
- Includes Stopper
- No
- Product Type
- Vacuum Filter Units
- Material
- PES, Polypropylene, Polystyrene
- Receiver Capacity
- 1,000 mL
- Shell Material
- PES, Polypropylene, Polystyrene
Description
Filter Systems & Components - Vacuum Filter Systems, Product Type Vacuum Filter Units, Diameter 5 1/8 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 1,000 mL, Receiver Capacity 1,000 mL, Overall Height 11.19 in, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.